Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QCBI500105R, 10 in L, Carbide, Triangle Insert Shape
- Mfr # 2825232
- Zoro # G3573919
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
QCBI500105R
Insert Size
21505
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825232
- Zoro #
- G3573919
- UPC #
- 4021169378119
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- QCBI500105R
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Type
- Screw Clamping
- Lead Angle
- -5 Degrees
- Cutting Direction
- Right Hand
- Compatible Hardware
- T9 Insert Screw
- Center to Cutting Tip
- 0.2960 in
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 11 Degrees
- Number of Inserts
- 1
- ISO Number
- QCBI500105R
- Cutting Application
- Turning
- Side Cutting Edge Angle
- -5 Degrees
- Insert Style
- TP
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Screw On
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 10 in
- Insert Size
- 21505
- Shank Dia.
- 1/2 in
- Shank Length
- 9.1580 in
- Min. Bore Dia.
- 0.5630 in
- Cutting Height
- 0.0075 in
- Insert Cutting Edge Length
- 11.00mm
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, QCBI500105R, 95 Degrees , 0.2960 in, T9 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.