Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A24USCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2951418
- Zoro # G3577050
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A24USCLCR4
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951418
- Zoro #
- G3577050
- UPC #
- 4021169419744
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A24USCLCR4
- Lead Angle
- -5 Degrees
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Left/Right Hand
- Right Hand
- Rake
- -5 Degrees Axial, -7 Degrees Radial
- Number of Coolant Holes
- 1
- Number of Inserts
- 1
- ISO Number
- A24USCLCR4
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 0.8900 in
- Insert Style
- CC
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Screw On
- Head Material
- Steel
- Coolant Fed
- Coolant Through
- Toolholder Style
- A-SCLC
- Cutting Application
- Boring
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 14 in
- Insert Size
- 432
- Shank Dia.
- 1-1/2 in
- Min. Bore Dia.
- 1.7600 in
- Insert Cutting Edge Length
- 12.90mm
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 14 in, A24USCLCR4, 95 Degrees , 0.8900 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.