Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, SSBIW62573R, 7 in L, High Speed Steel, Trigon Insert Shape
- Mfr # 2823167
- Zoro # G3575185
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
SSBIW62573R
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2823167
- Zoro #
- G3575185
- UPC #
- 4021169383564
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Trigon
- ANSI Code
- SSBIW62573R
- Type
- Screw Clamping
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Left/Right Hand
- Right Hand
- Lead Angle
- -3 Degrees
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 11 Degrees
- Approach Angle
- 93 Degrees
- Number of Coolant Holes
- 1
- Cutting Application
- Turning
- Insert Style
- WP
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Compatible Hardware
- T15 Insert Screw
- Center to Cutting Tip
- 0.3450 in
- Side Cutting Edge Angle
- -3 Degrees
- Number of Inserts
- 1
- ISO Number
- SSBIW62573R
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 7 in
- Insert Size
- 3251
- Shank Dia.
- 5/8 in
- Insert Cutting Edge Length
- 6.52mm
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.6730 in
- Shank Length
- 6 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 7 in, SSBIW62573R, 93 Degrees , 0.3450 in, T15 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.