Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A16TSVUBR3, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape
- Mfr # 3883425
- Zoro # G3573243
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A16TSVUBR3
Shank Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883425
- Zoro #
- G3573243
- UPC #
- 4021169802508
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 35 Degrees Diamond
- ANSI Code
- A16TSVUBR3
- Cutting Direction
- Right Hand
- Rake
- -6 Degrees Radial, 0 Degrees Axial
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Lead Angle
- -3 Degrees
- ISO Number
- A16TSVUBR3
- Insert Style
- VB
- Cutting Application
- Boring
- Toolholder Style
- A-SVUB
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 3/4 in
- Insert Holding Type
- Screw On
- Coolant Fed
- Coolant Through
- Approach Angle
- 93 Degrees
- Number of Inserts
- 1
- Side Cutting Edge Angle
- -3 Degrees
- Head Material
- Steel
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 12 in
- Shank Dia.
- 1 in
- Insert Size
- 332
- Insert Cutting Edge Length
- 16.61mm
- Min. Bore Dia.
- 1.3000 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Indexable Boring Bar, A-SVUB, Insert Shape 35 Degrees Diamond, Overall Length 12 in, A16TSVUBR3, 93 Degrees , 3/4 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.