Indexable Boring Bar, A32TSDUCL15, 300.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape
- Mfr # 3883289
- Zoro # G3574844
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A32TSDUCL15
Left/Right Hand
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883289
- Zoro #
- G3574844
- UPC #
- 4021169805547
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- A32TSDUCL15
- Left/Right Hand
- Left Hand
- Type
- Screw Clamping
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Left Hand
- Lead Angle
- -3 Degrees
- Insert Holding Type
- Screw On
- Toolholder Style
- A-SDUC
- Insert Style
- DC
- Approach Angle
- 93 Degrees
- Side Cutting Edge Angle
- -3 Degrees
- Center to Cutting Tip
- 22.00mm
- Head Material
- Steel
- Number of Inserts
- 1
- ISO Number
- A32TSDUCL15
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Measurement System
- Metric
Dimensions
- Overall Length
- 300.00mm
- Insert Size
- 150408
- Shank Dia.
- 32.00mm
- Min. Bore Dia.
- 40.00mm
- Shank Length
- 262.90mm
- Insert Cutting Edge Length
- 15.50mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Description
Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 300.00mm, A32TSDUCL15, 93 Degrees , 22.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.