Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A20UCTFPR3, 14 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2951400
- Zoro # G3574083
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A20UCTFPR3
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951400
- Zoro #
- G3574083
- UPC #
- 4021169420801
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- A20UCTFPR3
- Left/Right Hand
- Right Hand
- Type
- Top Clamping
- Cutting Direction
- Right Hand
- Lead Angle
- 0 Degrees
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Toolholder Style
- A-CTFP
- Head Material
- Steel
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Boring
- ISO Number
- A20UCTFPR3
- Insert Holding Type
- Clamp
- Approach Angle
- 90 Degrees
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Insert Style
- TP
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0.7650 in
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 14 in
- Insert Size
- 322
- Shank Dia.
- 1-1/4 in
- Min. Bore Dia.
- 1.4700 in
- Shank Length
- 12.3600 in
- Insert Cutting Edge Length
- 16.50mm
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Indexable Boring Bar, A-CTFP, Insert Shape Triangle, Overall Length 14 in, A20UCTFPR3, 90 Degrees , 0.7650 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.