Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A40VPCLNL12, 400.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 3883465
- Zoro # G3575255
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Overall Length
400.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A40VPCLNL12
Rake
-10 Degrees Radial, -5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883465
- Zoro #
- G3575255
- UPC #
- 4021169801587
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A40VPCLNL12
- Cutting Direction
- Left Hand
- Rake
- -10 Degrees Radial, -5 Degrees Axial
- Left/Right Hand
- Left Hand
- Lead Angle
- -5 Degrees
- Type
- Hole Clamping
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Center to Cutting Tip
- 27.00mm
- Cutting Application
- Boring
- Head Material
- Steel
- Insert Style
- CN
- Side Cutting Edge Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- ISO Number
- A40VPCLNL12
- Approach Angle
- 95 Degrees
- Toolholder Style
- A-PCLN
- Measurement System
- Metric
Dimensions
- Overall Length
- 400.00mm
- Shank Dia.
- 40.00mm
- Insert Size
- 120408
- Insert Cutting Edge Length
- 12.90mm
- Shank Length
- 346.00mm
- Min. Bore Dia.
- 50.00mm
- Wire Rope Length
- 400.00mm
- Length
- 400.00mm
Description
Indexable Boring Bar, A-PCLN, Insert Shape 80 Degrees Diamond, Overall Length 400.00mm, A40VPCLNL12, 95 Degrees , 27.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.