Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A25TPCLNL12, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 3883469
- Zoro # G3755989
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A25TPCLNL12
Left/Right Hand
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883469
- Zoro #
- G3755989
- UPC #
- 4021169801433
- Country of Origin
- India
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A25TPCLNL12
- Left/Right Hand
- Left Hand
- Lead Angle
- -5 Degrees
- Type
- Hole Clamping
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Left Hand
- Insert Style
- CN
- Number of Inserts
- 1
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Center to Cutting Tip
- 17.00mm
- Toolholder Style
- A-PCLN
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Head Material
- Steel
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- ISO Number
- A25TPCLNL12
- Measurement System
- Metric
Dimensions
- Overall Length
- 300.00mm
- Insert Size
- 120408
- Shank Dia.
- 25.00mm
- Shank Length
- 261.00mm
- Insert Cutting Edge Length
- 12.90mm
- Min. Bore Dia.
- 32.00mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Description
Indexable Boring Bar, A-PCLN, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, A25TPCLNL12, 95 Degrees , 17.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.