Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FCBI31265R, 6 in L, Carbide, Triangle Insert Shape
- Mfr # 2829764
- Zoro # G3576089
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI31265R
Insert Size
130805
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2829764
- Zoro #
- G3576089
- UPC #
- 4021169360657
- Country of Origin
- Japan
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- FCBI31265R
- Type
- Screw Clamping
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Cutting Direction
- Right Hand
- Cutting Application
- Turning
- ISO Number
- FCBI31265R
- Number of Coolant Holes
- 1
- Insert Style
- TD
- Insert Holding Type
- Screw On
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 15 Degrees
- Number of Inserts
- 1
- Center to Cutting Tip
- 0.1870 in
- Compatible Hardware
- T7 Insert Screw
- Approach Angle
- 95 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Insert Size
- 130805
- Shank Dia.
- 5/16 in
- Shank Length
- 5.4560 in
- Insert Cutting Edge Length
- 7.04mm
- Min. Bore Dia.
- 0.3580 in
- Cutting Height
- 0.0100 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, FCBI31265R, 95 Degrees , 0.1870 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.