Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI18765L, 6 in L, 80 Degrees Diamond Insert Shape
- Mfr # 2832172
- Zoro # G3574460
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI18765L
Cutting Direction
Left Hand
Rake
0 Degrees Radial, 5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832172
- Zoro #
- G3574460
- UPC #
- 4021169546914
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI18765L
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Left Hand
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- ISO Number
- CCBI18765L
- Insert Clearance Angle
- 15 Degrees
- Insert Style
- CD
- Number of Coolant Holes
- 1
- Cutting Application
- Turning
- Number of Inserts
- 1
- Center to Cutting Tip
- 0.1110 in
- Approach Angle
- 95 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- Compatible Hardware
- T6 Insert Screw
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Insert Size
- 120605
- Shank Dia.
- 3/16 in
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.2180 in
- Insert Cutting Edge Length
- 4.01mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, CCBI18765L, 95 Degrees , 0.1110 in, T6 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.