Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FSBI187355R, 3-1/2 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2830455
- Zoro # G3577032
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSBI187355R
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830455
- Zoro #
- G3577032
- UPC #
- 4021169355042
- Country of Origin
- Italy
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- FSBI187355R
- Lead Angle
- -5 Degrees
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Side Cutting Edge Angle
- -5 Degrees
- Number of Coolant Holes
- 1
- Insert Style
- TD
- Insert Holding Type
- Screw On
- Insert Clearance Angle
- 15 Degrees
- Coolant Fed
- Coolant Through
- ISO Number
- FSBI187355R
- Approach Angle
- 95 Degrees
- Center to Cutting Tip
- 0.1230 in
- Number of Inserts
- 1
- Cutting Application
- Turning
- Compatible Hardware
- T7 Insert Screw
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 3-1/2 in
- Shank Dia.
- 3/16 in
- Insert Size
- 130805
- Min. Bore Dia.
- 0.2750 in
- Shank Length
- 3.1000 in
- Insert Cutting Edge Length
- 7.04mm
- Cutting Height
- 0.0100 in
- Wire Rope Length
- 3-1/2 in
- Length
- 3-1/2 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 3-1/2 in, FSBI187355R, 95 Degrees , 0.1230 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.