Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI25045R, 4 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2832049
- Zoro # G3576664
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI25045R
Lead Angle
-5 Degrees
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832049
- Zoro #
- G3576664
- UPC #
- 4021169547232
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI25045R
- Lead Angle
- -5 Degrees
- Type
- Screw Clamping
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Insert Holding Type
- Screw On
- Cutting Application
- Turning
- Side Cutting Edge Angle
- -5 Degrees
- Compatible Hardware
- T6 Insert Screw
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 15 Degrees
- Center to Cutting Tip
- 0.1450 in
- Number of Inserts
- 1
- ISO Number
- CCBI25045R
- Insert Style
- CD
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 1/4 in
- Insert Size
- 120605
- Shank Length
- 3.5170 in
- Min. Bore Dia.
- 0.2850 in
- Insert Cutting Edge Length
- 4.03mm
- Cutting Height
- 0.0100 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, CCBI25045R, 95 Degrees , 0.1450 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.