Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI25045L, 4 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2832057
- Zoro # G3575711
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI25045L
Type
Screw Clamping
Rake
0 Degrees Radial, 5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832057
- Zoro #
- G3575711
- UPC #
- 4021169547218
- Country of Origin
- Unknown
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI25045L
- Type
- Screw Clamping
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Cutting Direction
- Left Hand
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Left Hand
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- ISO Number
- CCBI25045L
- Center to Cutting Tip
- 0.1450 in
- Coolant Fed
- Coolant Through
- Insert Style
- CD
- Compatible Hardware
- T6 Insert Screw
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 15 Degrees
- Approach Angle
- 95 Degrees
- Cutting Application
- Turning
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 1/4 in
- Insert Size
- 120605
- Min. Bore Dia.
- 0.2850 in
- Cutting Height
- 0.0100 in
- Insert Cutting Edge Length
- 4.03mm
- Shank Length
- 3.5160 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, CCBI25045L, 95 Degrees , 0.1450 in, T6 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.