Indexable Boring Bar, CSBI16518757L, 2-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2832365
- Zoro # G3576122
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI16518757L
Insert Size
120605
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2832365
- Zoro #
- G3576122
- UPC #
- 4021169546341
- Country of Origin
- Japan
Dimensions
- Overall Length
- 2-1/2 in
- Insert Size
- 120605
- Shank Dia.
- 3/16 in
- Cutting Height
- 0.0100 in
- Max. Bore Depth
- 1/2 in
- Min. Bore Dia.
- 0.1800 in
- Insert Cutting Edge Length
- 4.03mm
- Shank Length
- 2 in
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-1/2 in, CSBI16518757L, 97 Degrees , 0.0950 in, T6 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.