Indexable Boring Bar, CSBI16518757R, 2-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 2832371
  • Zoro # G3575739
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI16518757R
Type
Screw Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2832371
Zoro #
G3575739
UPC #
4021169546327
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/16 in
Insert Size
120605
Max. Bore Depth
1/2 in
Shank Length
2 in
Cutting Height
0.0100 in
Min. Bore Dia.
0.1800 in
Insert Cutting Edge Length
4.03mm
Wire Rope Length
2-1/2 in
Length
2-1/2 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI16518757R
Type
Screw Clamping
Rake
0 Degrees Axial, 0 Degrees Radial
Lead Angle
-7 Degrees
Cutting Direction
Right Hand
Left/Right Hand
Right Hand
Compatible Hardware
T6 Insert Screw
Coolant Fed
Coolant Through
Insert Clearance Angle
15 Degrees
Insert Style
CD
Number of Inserts
1
Cutting Application
Turning
Approach Angle
97 Degrees
Insert Holding Type
Screw On
Center to Cutting Tip
0.0950 in
Side Cutting Edge Angle
-7 Degrees
Number of Coolant Holes
1
ISO Number
CSBI16518757R
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-1/2 in, CSBI16518757R, 97 Degrees , 0.0950 in, T6 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.