Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CSBI180187255L, 2-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2832623
- Zoro # G3576174
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI180187255L
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832623
- Zoro #
- G3576174
- UPC #
- 4021169545689
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CSBI180187255L
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Left Hand
- Type
- Screw Clamping
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Coolant Fed
- Coolant Through
- Insert Style
- CD
- Insert Holding Type
- Screw On
- Compatible Hardware
- T6 Insert Screw
- Cutting Application
- Turning
- Approach Angle
- 95 Degrees
- Number of Coolant Holes
- 1
- ISO Number
- CSBI180187255L
- Insert Clearance Angle
- 15 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 0.1040 in
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-1/2 in
- Shank Dia.
- 3/16 in
- Insert Size
- 120605
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.2040 in
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-1/2 in, CSBI180187255L, 95 Degrees , 0.1040 in, T6 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.