Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CSBI180187255R, 2-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2832617
- Zoro # G3577102
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI180187255R
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832617
- Zoro #
- G3577102
- UPC #
- 4021169545696
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CSBI180187255R
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Type
- Screw Clamping
- Lead Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- Number of Coolant Holes
- 1
- Number of Inserts
- 1
- ISO Number
- CSBI180187255R
- Insert Style
- CD
- Insert Clearance Angle
- 15 Degrees
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- -5 Degrees
- Compatible Hardware
- T6 Insert Screw
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 0.1040 in
- Cutting Application
- Turning
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-1/2 in
- Shank Dia.
- 3/16 in
- Insert Size
- 120605
- Insert Cutting Edge Length
- 4.03mm
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.2040 in
- Shank Length
- 2 in
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-1/2 in, CSBI180187255R, 95 Degrees , 0.1040 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.