Shop WIDIA

Indexable Boring Bar, E08RSCLPR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 5093096
  • Zoro # G3576384

product price: 
$
698.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08RSCLPR2
Shank Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5093096
Zoro #
G3576384
UPC #
4059782004573
Country of Origin
United States

Dimensions

Overall Length
8 in
Shank Dia.
1/2 in
Insert Size
21.51
Shank Length
6.9979 in
Min. Bore Dia.
0.6000 in
Insert Cutting Edge Length
6.45mm
Cutting Height
0.0075 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08RSCLPR2
Type
Screw Clamping
Rake
-2 Degrees Radial, 0 Degrees Axial
Cutting Direction
Right Hand
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Center to Cutting Tip
0.3120 in
Insert Style
CP
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Coolant Through
ISO Number
E08RSCLPR2
Number of Coolant Holes
1
Approach Angle
95 Degrees
Insert Holding Type
Screw On
Toolholder Style
E-SCLP
Number of Inserts
1
Measurement System
Fractional Inch

Description

Indexable Boring Bar, E-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E08RSCLPR2, 95 Degrees , 0.3120 in, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.