Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CSBI25030R, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2832454
- Zoro # G3573499
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI25030R
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832454
- Zoro #
- G3573499
- UPC #
- 4021169546075
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CSBI25030R
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Lead Angle
- 0 Degrees
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Compatible Hardware
- T6 Insert Screw
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- ISO Number
- CSBI25030R
- Cutting Application
- Turning
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 15 Degrees
- Insert Style
- CD
- Approach Angle
- 90 Degrees
- Insert Holding Type
- Screw On
- Number of Inserts
- 1
- Center to Cutting Tip
- 0.1520 in
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 3 in
- Shank Dia.
- 1/4 in
- Insert Size
- 120605
- Min. Bore Dia.
- 0.2920 in
- Cutting Height
- 0.0100 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3 in, CSBI25030R, 90 Degrees , 0.1520 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.