Shop WIDIA

Indexable Boring Bar, A16RSDQCR07, 200.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 3883476
  • Zoro # G3753940

product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16RSDQCR07
Rake
-4 Degrees Radial, 0 Degrees Axial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3883476
Zoro #
G3753940
UPC #
4021169801174
Country of Origin
Unknown

Dimensions

Overall Length
200.00mm
Shank Dia.
16.00mm
Insert Size
070204
Cutting Height
8.00mm
Min. Bore Dia.
20.00mm
Insert Cutting Edge Length
7.75mm
Wire Rope Length
200.00mm
Length
200.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16RSDQCR07
Rake
-4 Degrees Radial, 0 Degrees Axial
Lead Angle
-17.5 Degrees
Cutting Direction
Right Hand
Left/Right Hand
Right Hand
Type
Screw Clamping
Number of Coolant Holes
1
Cutting Application
Boring
Approach Angle
107.5 Degrees
Head Material
Steel
ISO Number
A16RSDQCR07
Side Cutting Edge Angle
-17.5 Degrees
Insert Style
DC
Number of Inserts
1
Insert Holding Type
Screw On
Toolholder Style
A-SDQC
Coolant Fed
Coolant Through
Center to Cutting Tip
11.00mm
Measurement System
Metric

Description

Indexable Boring Bar, A-SDQC, Insert Shape 55 Degrees Diamond, Overall Length 200.00mm, A16RSDQCR07, 107.5 Degrees , 11.00mm, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.