Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CSBI250500755R, 2-3/4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2832374
- Zoro # G3575809
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/4 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI250500755R
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832374
- Zoro #
- G3575809
- UPC #
- 4021169546310
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CSBI250500755R
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Approach Angle
- 95 Degrees
- Insert Style
- CD
- Cutting Application
- Turning
- Number of Coolant Holes
- 1
- Compatible Hardware
- T6 Insert Screw
- ISO Number
- CSBI250500755R
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 15 Degrees
- Number of Inserts
- 1
- Center to Cutting Tip
- 0.1450 in
- Insert Holding Type
- Screw On
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-3/4 in
- Shank Dia.
- 1/2 in
- Insert Size
- 120605
- Min. Bore Dia.
- 0.2850 in
- Shank Length
- 2 in
- Max. Bore Depth
- 3/4 in
- Insert Cutting Edge Length
- 4.03mm
- Wire Rope Length
- 2-3/4 in
- Length
- 2-3/4 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-3/4 in, CSBI250500755R, 95 Degrees , 0.1450 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.