Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, SSBI50065R, 6 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2823025
- Zoro # G3574293
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
SSBI50065R
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2823025
- Zoro #
- G3574293
- UPC #
- 4021169384219
- Country of Origin
- Unknown
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- SSBI50065R
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Type
- Screw Clamping
- Compatible Hardware
- T10 Insert Screw
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -5 Degrees
- Cutting Application
- Turning
- Number of Inserts
- 1
- ISO Number
- SSBI50065R
- Insert Style
- TP
- Center to Cutting Tip
- 0.3390 in
- Approach Angle
- 95 Degrees
- Insert Clearance Angle
- 11 Degrees
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Insert Size
- 3205
- Shank Dia.
- 1/2 in
- Min. Bore Dia.
- 0.6680 in
- Shank Length
- 5.1000 in
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, SSBI50065R, 95 Degrees , 0.3390 in, T10 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.