Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CSBI250375755R, 2-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2832414
- Zoro # G3577005
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI250375755R
Insert Size
120605
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832414
- Zoro #
- G3577005
- UPC #
- 4021169546198
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CSBI250375755R
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Number of Inserts
- 1
- ISO Number
- CSBI250375755R
- Side Cutting Edge Angle
- -5 Degrees
- Number of Coolant Holes
- 1
- Compatible Hardware
- T6 Insert Screw
- Insert Clearance Angle
- 15 Degrees
- Center to Cutting Tip
- 0.1450 in
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Cutting Application
- Turning
- Approach Angle
- 95 Degrees
- Insert Style
- CD
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-1/2 in
- Insert Size
- 120605
- Shank Dia.
- 3/8 in
- Min. Bore Dia.
- 0.2850 in
- Shank Length
- 1-3/4 in
- Insert Cutting Edge Length
- 4.03mm
- Max. Bore Depth
- 3/4 in
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-1/2 in, CSBI250375755R, 95 Degrees , 0.1450 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.