Shop WIDIA

Indexable Boring Bar, CSPI2505001225R, 4.0800 in L, High Speed Steel

  • Mfr # 2832319
  • Zoro # G3573672

product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0800 in
Shank Material
High Speed Steel
Insert Shape
45 Degrees Diamond
ANSI Code
CSPI2505001225R
Type
Screw Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2832319
Zoro #
G3573672
UPC #
4021169546471
Country of Origin
United States

Dimensions

Overall Length
4.0800 in
Shank Dia.
1/2 in
Insert Size
12105
Max. Bore Depth
1 in
Shank Length
3 in
Min. Bore Dia.
0.4000 in
Insert Cutting Edge Length
5.61mm
Cutting Height
0.0100 in
Wire Rope Length
4.0800 in
Length
4.0800 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
45 Degrees Diamond
ANSI Code
CSPI2505001225R
Type
Screw Clamping
Lead Angle
22.5 Degrees
Rake
0 Degrees Axial, 0 Degrees Radial
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Number of Coolant Holes
1
ISO Number
CSPI2505001225R
Center to Cutting Tip
0.2600 in
Approach Angle
67.5 Degrees
Insert Clearance Angle
11 Degrees
Number of Inserts
1
Coolant Fed
Coolant Through
Cutting Application
Profiling
Side Cutting Edge Angle
22.5 Degrees
Compatible Hardware
T6 Insert Screw
Insert Holding Type
Screw On
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape 45 Degrees Diamond, Overall Length 4.0800 in, CSPI2505001225R, 67.5 Degrees , 0.2600 in, T6 Insert Screw, Coolant Through, Profiling, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.