Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FSBI250625755R, 4 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2830284
- Zoro # G3575580
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSBI250625755R
Insert Size
130805
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830284
- Zoro #
- G3575580
- UPC #
- 4021169356261
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- FSBI250625755R
- Left/Right Hand
- Right Hand
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- ISO Number
- FSBI250625755R
- Center to Cutting Tip
- 0.1560 in
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- Insert Clearance Angle
- 15 Degrees
- Insert Holding Type
- Screw On
- Insert Style
- TD
- Compatible Hardware
- T7 Insert Screw
- Number of Coolant Holes
- 1
- Cutting Application
- Turning
- Number of Inserts
- 1
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 5/8 in
- Insert Size
- 130805
- Max. Bore Depth
- 3/4 in
- Shank Length
- 2-1/4 in
- Insert Cutting Edge Length
- 7.04mm
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.2960 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, FSBI250625755R, 95 Degrees , 0.1560 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.