Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI18740R, 2-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2832195
- Zoro # G3575020
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI18740R
Rake
0 Degrees Radial, 5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832195
- Zoro #
- G3575020
- UPC #
- 4021169546846
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI18740R
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Lead Angle
- 0 Degrees
- Number of Inserts
- 1
- Coolant Fed
- Coolant Through
- ISO Number
- CCBI18740R
- Cutting Application
- Turning
- Insert Style
- CD
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Center to Cutting Tip
- 0.1170 in
- Compatible Hardware
- T6 Insert Screw
- Side Cutting Edge Angle
- 0 Degrees
- Approach Angle
- 90 Degrees
- Insert Clearance Angle
- 15 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-1/2 in
- Shank Dia.
- 3/16 in
- Insert Size
- 120605
- Min. Bore Dia.
- 0.2240 in
- Cutting Height
- 0.0100 in
- Insert Cutting Edge Length
- 4.03mm
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-1/2 in, CCBI18740R, 90 Degrees , 0.1170 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.