Shop WIDIA

Indexable Boring Bar, E20SSCLPR09, 251.45mm L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 5093185
  • Zoro # G3576262

product price: 
$
1,091.99
/ea
Free Shipping & Returns

Key Features

Overall Length
251.45mm
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E20SSCLPR09
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5093185
Zoro #
G3576262
UPC #
4059782004344
Country of Origin
Mexico

Dimensions

Overall Length
251.45mm
Shank Dia.
20.00mm
Insert Size
09T308
Cutting Height
0.19mm
Shank Length
217.84mm
Insert Cutting Edge Length
9.67mm
Min. Bore Dia.
25.00mm
Wire Rope Length
251.45mm
Length
251.45mm

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E20SSCLPR09
Cutting Direction
Right Hand
Rake
-2 Degrees Radial, 0 Degrees Axial
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Type
Screw Clamping
Cutting Application
Boring
Toolholder Style
E-SCLP
Insert Style
CP
Number of Coolant Holes
1
Number of Inserts
1
Coolant Fed
Coolant Through
Center to Cutting Tip
12.88mm
Approach Angle
95 Degrees
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
ISO Number
E20SSCLPR09
Measurement System
Metric

Description

Indexable Boring Bar, E-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 251.45mm, E20SSCLPR09, 95 Degrees , 12.88mm, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.