Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, GSBIW25043R, 4 in L, High Speed Steel, Trigon Insert Shape
- Mfr # 2828161
- Zoro # G3573130
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
GSBIW25043R
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2828161
- Zoro #
- G3573130
- UPC #
- 4021169368615
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Trigon
- ANSI Code
- GSBIW25043R
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Lead Angle
- -3 Degrees
- Type
- Screw Clamping
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Number of Inserts
- 1
- Side Cutting Edge Angle
- -3 Degrees
- Insert Style
- WP
- ISO Number
- GSBIW25043R
- Approach Angle
- 93 Degrees
- Cutting Application
- Turning
- Insert Clearance Angle
- 11 Degrees
- Compatible Hardware
- T6 Insert Screw
- Center to Cutting Tip
- 0.1420 in
- Number of Coolant Holes
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Insert Size
- 1511
- Shank Dia.
- 1/4 in
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.2850 in
- Insert Cutting Edge Length
- 3.26mm
- Shank Length
- 3.5460 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 4 in, GSBIW25043R, 93 Degrees , 0.1420 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.