Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CSBI20350015R, 2-3/4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2832488
- Zoro # G3574311
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/4 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI20350015R
Insert Size
120605
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832488
- Zoro #
- G3574311
- UPC #
- 4021169545993
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CSBI20350015R
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Cutting Direction
- Right Hand
- Lead Angle
- -5 Degrees
- Number of Coolant Holes
- 1
- Compatible Hardware
- T6 Insert Screw
- Insert Clearance Angle
- 15 Degrees
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- ISO Number
- CSBI20350015R
- Approach Angle
- 95 Degrees
- Insert Style
- CD
- Center to Cutting Tip
- 0.1160 in
- Cutting Application
- Turning
- Side Cutting Edge Angle
- -5 Degrees
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-3/4 in
- Shank Dia.
- 1/2 in
- Insert Size
- 120605
- Shank Length
- 1-3/4 in
- Max. Bore Depth
- 1 in
- Min. Bore Dia.
- 0.2280 in
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 2-3/4 in
- Length
- 2-3/4 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-3/4 in, CSBI20350015R, 95 Degrees , 0.1160 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.