Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FCBI20350015R, 2-1/2 in L, Carbide, Triangle Insert Shape
- Mfr # 2829979
- Zoro # G3574129
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI20350015R
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2829979
- Zoro #
- G3574129
- UPC #
- 4021169358562
- Country of Origin
- Japan
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- FCBI20350015R
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Type
- Screw Clamping
- ISO Number
- FCBI20350015R
- Insert Style
- TD
- Insert Holding Type
- Screw On
- Center to Cutting Tip
- 0.1260 in
- Insert Clearance Angle
- 15 Degrees
- Approach Angle
- 95 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Cutting Application
- Turning
- Number of Coolant Holes
- 1
- Compatible Hardware
- T7 Insert Screw
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-1/2 in
- Insert Size
- 130805
- Shank Dia.
- 1/2 in
- Insert Cutting Edge Length
- 7.04mm
- Cutting Height
- 0.0100 in
- Shank Length
- 1-1/2 in
- Min. Bore Dia.
- 0.2750 in
- Max. Bore Depth
- 1 in
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 2-1/2 in, FCBI20350015R, 95 Degrees , 0.1260 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.