Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A06MSCLPL2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 5077616
- Zoro # G3574914
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A06MSCLPL2
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5077616
- Zoro #
- G3574914
- UPC #
- 4059782007758
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A06MSCLPL2
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Type
- Screw Clamping
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Left Hand
- Cutting Direction
- Left Hand
- Head Material
- Steel
- Side Cutting Edge Angle
- -5 Degrees
- Toolholder Style
- A-SCLP
- Insert Style
- CP
- Approach Angle
- 95 Degrees
- Number of Inserts
- 1
- Insert Holding Type
- Screw On
- Number of Coolant Holes
- 1
- ISO Number
- A06MSCLPL2
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 1/4 in
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 3/8 in
- Insert Size
- 21.51
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.4800 in
- Insert Cutting Edge Length
- 6.45mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 6 in, A06MSCLPL2, 95 Degrees , 1/4 in, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.