Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FCBI2505001255R, 2-3/4 in L, Carbide, Triangle Insert Shape
- Mfr # 2829857
- Zoro # G3573794
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/4 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI2505001255R
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2829857
- Zoro #
- G3573794
- UPC #
- 4021169359743
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- FCBI2505001255R
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Left/Right Hand
- Right Hand
- Lead Angle
- -5 Degrees
- ISO Number
- FCBI2505001255R
- Number of Inserts
- 1
- Number of Coolant Holes
- 1
- Compatible Hardware
- T7 Insert Screw
- Center to Cutting Tip
- 0.1560 in
- Insert Style
- TD
- Cutting Application
- Turning
- Approach Angle
- 95 Degrees
- Insert Clearance Angle
- 15 Degrees
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-3/4 in
- Shank Dia.
- 1/2 in
- Insert Size
- 130805
- Max. Bore Depth
- 1-1/4 in
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.2960 in
- Insert Cutting Edge Length
- 6.87mm
- Shank Length
- 1-1/2 in
- Wire Rope Length
- 2-3/4 in
- Length
- 2-3/4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 2-3/4 in, FCBI2505001255R, 95 Degrees , 0.1560 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.