Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FCBI2506251255R, 3-3/4 in L, Carbide, Triangle Insert Shape
- Mfr # 2829828
- Zoro # G3576439
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/4 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI2506251255R
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2829828
- Zoro #
- G3576439
- UPC #
- 4021169360077
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- FCBI2506251255R
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Insert Clearance Angle
- 15 Degrees
- Center to Cutting Tip
- 0.1560 in
- Side Cutting Edge Angle
- -5 Degrees
- Compatible Hardware
- T7 Insert Screw
- ISO Number
- FCBI2506251255R
- Number of Coolant Holes
- 1
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Screw On
- Insert Style
- TD
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Cutting Application
- Turning
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 3-3/4 in
- Insert Size
- 130805
- Shank Dia.
- 5/8 in
- Insert Cutting Edge Length
- 6.87mm
- Cutting Height
- 0.0100 in
- Max. Bore Depth
- 1-1/4 in
- Shank Length
- 2-1/2 in
- Min. Bore Dia.
- 0.2960 in
- Wire Rope Length
- 3-3/4 in
- Length
- 3-3/4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 3-3/4 in, FCBI2506251255R, 95 Degrees , 0.1560 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.