Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FCBI31240R, 4 in L, Carbide, Triangle Insert Shape
- Mfr # 2829799
- Zoro # G3574275
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI31240R
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2829799
- Zoro #
- G3574275
- UPC #
- 4021169360374
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- FCBI31240R
- Lead Angle
- 0 Degrees
- Type
- Screw Clamping
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Approach Angle
- 90 Degrees
- Center to Cutting Tip
- 0.1870 in
- Insert Holding Type
- Screw On
- Compatible Hardware
- T7 Insert Screw
- Coolant Fed
- Coolant Through
- Insert Style
- TD
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Turning
- Insert Clearance Angle
- 15 Degrees
- Number of Inserts
- 1
- Number of Coolant Holes
- 1
- ISO Number
- FCBI31240R
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 5/16 in
- Insert Size
- 130805
- Shank Length
- 3.4560 in
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.3580 in
- Insert Cutting Edge Length
- 6.87mm
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, FCBI31240R, 90 Degrees , 0.1870 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.