Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI20350015R, 2-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2832141
- Zoro # G3575072
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI20350015R
Rake
0 Degrees Radial, 5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832141
- Zoro #
- G3575072
- UPC #
- 4021169546983
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI20350015R
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Number of Inserts
- 1
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Number of Coolant Holes
- 1
- ISO Number
- CCBI20350015R
- Center to Cutting Tip
- 0.1190 in
- Compatible Hardware
- T6 Insert Screw
- Approach Angle
- 95 Degrees
- Cutting Application
- Turning
- Side Cutting Edge Angle
- -5 Degrees
- Insert Style
- CD
- Insert Clearance Angle
- 15 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-1/2 in
- Insert Size
- 02
- Shank Dia.
- 1/2 in
- Cutting Height
- 0.0100 in
- Insert Cutting Edge Length
- 4.01mm
- Max. Bore Depth
- 1 in
- Min. Bore Dia.
- 0.2340 in
- Shank Length
- 1-1/2 in
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-1/2 in, CCBI20350015R, 95 Degrees , 0.1190 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.