Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QSRI50050R, 5.3780 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2825605
- Zoro # G3575090
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.3780 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSRI50050R
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825605
- Zoro #
- G3575090
- UPC #
- 4021169377051
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- QSRI50050R
- Type
- Screw Clamping
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Lead Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Cutting Application
- Turning
- ISO Number
- QSRI50050R
- Center to Cutting Tip
- 0.3800 in
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- 0 Degrees
- Insert Style
- TP
- Compatible Hardware
- T9 Insert Screw
- Insert Clearance Angle
- 11 Degrees
- Number of Inserts
- 1
- Approach Angle
- 90 Degrees
- Insert Holding Type
- Screw On
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 5.3780 in
- Shank Dia.
- 1/2 in
- Insert Size
- 21505
- Shank Length
- 4.5550 in
- Insert Cutting Edge Length
- 11.00mm
- Min. Bore Dia.
- 0.6450 in
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 5.3780 in
- Length
- 5.3780 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 5.3780 in, QSRI50050R, 90 Degrees , 0.3800 in, T9 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.