Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FCBI31245R, 4 in L, Carbide, Triangle Insert Shape
- Mfr # 2829787
- Zoro # G3573471
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI31245R
Cutting Direction
Right Hand
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2829787
- Zoro #
- G3573471
- UPC #
- 4021169360497
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- FCBI31245R
- Cutting Direction
- Right Hand
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Type
- Screw Clamping
- Left/Right Hand
- Right Hand
- Side Cutting Edge Angle
- -5 Degrees
- Number of Inserts
- 1
- Number of Coolant Holes
- 1
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
- Insert Style
- TDHB
- ISO Number
- FCBI31245R
- Cutting Application
- Turning
- Center to Cutting Tip
- 0.1870 in
- Insert Clearance Angle
- 15 Degrees
- Insert Holding Type
- Screw On
- Compatible Hardware
- T7 Insert Screw
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Insert Size
- 130805
- Shank Dia.
- 5/16 in
- Shank Length
- 3.4560 in
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.3580 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, FCBI31245R, 95 Degrees , 0.1870 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.