Indexable Boring Bar, FCBI312500155R, 3 in L, Carbide, Triangle Insert Shape

  • Mfr # 2829740
  • Zoro # G3574792
product price: 
$
462.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI312500155R
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2829740
Zoro #
G3574792
UPC #
4021169360824
Country of Origin
Germany

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Insert Size
130805
Insert Cutting Edge Length
7.04mm
Cutting Height
0.0100 in
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.3580 in
Wire Rope Length
3 in
Length
3 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI312500155R
Cutting Direction
Right Hand
Lead Angle
-5 Degrees
Type
Screw Clamping
Left/Right Hand
Right Hand
Rake
0 Degrees Radial, 5 Degrees Axial
ISO Number
FCBI312500155R
Insert Clearance Angle
15 Degrees
Number of Coolant Holes
1
Insert Holding Type
Screw On
Center to Cutting Tip
0.1870 in
Cutting Application
Turning
Compatible Hardware
T7 Insert Screw
Approach Angle
95 Degrees
Side Cutting Edge Angle
-5 Degrees
Insert Style
TD
Number of Inserts
1
Coolant Fed
Coolant Through
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 3 in, FCBI312500155R, 95 Degrees , 0.1870 in, T7 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews