Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, GCPI50085R, 8 in L, Carbide
- Mfr # 2827811
- Zoro # G3573094
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Material
Carbide
ANSI Code
GCPI50085R
Insert Size
151505
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2827811
- Zoro #
- G3573094
- UPC #
- 4021169370540
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- ANSI Code
- GCPI50085R
- Cutting Direction
- Right Hand
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Type
- Screw Clamping
- Left/Right Hand
- Right Hand
- Side Cutting Edge Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- Cutting Application
- Profiling
- Center to Cutting Tip
- 0.3740 in
- Number of Inserts
- 1
- ISO Number
- GCPI50085R
- Insert Holding Type
- Screw On
- Compatible Hardware
- T7 Insert Screw
- Insert Clearance Angle
- 7 Degrees
- Number of Coolant Holes
- 1
- Approach Angle
- 95 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 8 in
- Insert Size
- 151505
- Shank Dia.
- 1/2 in
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.6400 in
- Shank Length
- 7.1580 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Indexable Boring Bar, Overall Length 8 in, GCPI50085R, 95 Degrees , 0.3740 in, T7 Insert Screw, Coolant Through, Profiling, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.