Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FSBI250500750R, 3 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2830329
- Zoro # G3574899
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSBI250500750R
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830329
- Zoro #
- G3574899
- UPC #
- 4021169355936
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- FSBI250500750R
- Lead Angle
- 0 Degrees
- Type
- Screw Clamping
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Cutting Direction
- Right Hand
- Insert Style
- TD
- Insert Clearance Angle
- 15 Degrees
- ISO Number
- FSBI250500750R
- Cutting Application
- Turning
- Side Cutting Edge Angle
- 0 Degrees
- Number of Coolant Holes
- 1
- Compatible Hardware
- T7 Insert Screw
- Center to Cutting Tip
- 0.1560 in
- Insert Holding Type
- Screw On
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Approach Angle
- 90 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 3 in
- Shank Dia.
- 1/2 in
- Insert Size
- 130805
- Shank Length
- 2-1/4 in
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.2960 in
- Insert Cutting Edge Length
- 7.04mm
- Max. Bore Depth
- 3/4 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 3 in, FSBI250500750R, 90 Degrees , 0.1560 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.