Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI1805008755R, 2-3/8 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2832241
- Zoro # G3573523
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/8 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI1805008755R
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832241
- Zoro #
- G3573523
- UPC #
- 4021169546693
- Country of Origin
- Japan
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI1805008755R
- Lead Angle
- -5 Degrees
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Left/Right Hand
- Right Hand
- Insert Style
- CD
- Insert Holding Type
- Screw On
- Number of Coolant Holes
- 1
- ISO Number
- CCBI1805008755R
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 15 Degrees
- Center to Cutting Tip
- 0.1040 in
- Coolant Fed
- Coolant Through
- Compatible Hardware
- T6 Insert Screw
- Cutting Application
- Turning
- Approach Angle
- 95 Degrees
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-3/8 in
- Insert Size
- 120605
- Shank Dia.
- 1/2 in
- Insert Cutting Edge Length
- 4.03mm
- Shank Length
- 1-1/2 in
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.2080 in
- Max. Bore Depth
- 7/8 in
- Wire Rope Length
- 2-3/8 in
- Length
- 2-3/8 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-3/8 in, CCBI1805008755R, 95 Degrees , 0.1040 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.