Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A50UMCLNR16, 350.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 3852663
- Zoro # G3576332
product price:Â
$
552.99
/ea
Free Shipping & Returns
Key Features
Overall Length
350.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A50UMCLNR16
Insert Size
160612
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3852663
- Zoro #
- G3576332
- UPC #
- 4021169569036
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A50UMCLNR16
- Cutting Direction
- Right Hand
- Lead Angle
- -5 Degrees
- Type
- Top and Hole Clamping
- Rake
- -5 Degrees Axial, -9 Degrees Radial
- Left/Right Hand
- Right Hand
- Center to Cutting Tip
- 35.00mm
- Toolholder Style
- A-MCLN
- Insert Holding Type
- Clamp and Lock Pin
- Side Cutting Edge Angle
- -5 Degrees
- ISO Number
- A50UMCLNR16
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Head Material
- Steel
- Number of Inserts
- 1
- Approach Angle
- 95 Degrees
- Insert Style
- CN
- Measurement System
- Metric
Dimensions
- Overall Length
- 350.00mm
- Insert Size
- 160612
- Shank Dia.
- 50.00mm
- Shank Length
- 290.00mm
- Insert Cutting Edge Length
- 16.12mm
- Min. Bore Dia.
- 63.00mm
- Wire Rope Length
- 350.00mm
- Length
- 350.00mm
Description
Indexable Boring Bar, A-MCLN, Insert Shape 80 Degrees Diamond, Overall Length 350.00mm, A50UMCLNR16, 95 Degrees , 35.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.