Indexable Boring Bar, GSBIW18743R, 4 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 2828170
  • Zoro # G3573453
product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
GSBIW18743R
Lead Angle
-3 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2828170
Zoro #
G3573453
UPC #
4021169368530
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Size
1511
Shank Dia.
3/16 in
Cutting Height
0.0100 in
Min. Bore Dia.
0.2600 in
Shank Length
3-1/2 in
Insert Cutting Edge Length
3.26mm
Wire Rope Length
4 in
Length
4 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
GSBIW18743R
Lead Angle
-3 Degrees
Rake
-3 Degrees Radial, 0 Degrees Axial
Type
Screw Clamping
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Center to Cutting Tip
0.1260 in
Cutting Application
Turning
Insert Style
WP
Compatible Hardware
T6 Insert Screw
Approach Angle
93 Degrees
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Number of Coolant Holes
1
Number of Inserts
1
ISO Number
GSBIW18743R
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-3 Degrees
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 4 in, GSBIW18743R, 93 Degrees , 0.1260 in, T6 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.