Indexable Boring Bar, QSBI50060R, 6 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 2825788
  • Zoro # G3575133
product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSBI50060R
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2825788
Zoro #
G3575133
UPC #
4021169376306
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Insert Size
21505
Min. Bore Dia.
0.5630 in
Shank Length
5.3500 in
Cutting Height
0.0075 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSBI50060R
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Rake
0 Degrees Radial, 5 Degrees Axial
Left/Right Hand
Right Hand
ISO Number
QSBI50060R
Insert Holding Type
Screw On
Number of Coolant Holes
1
Side Cutting Edge Angle
0 Degrees
Cutting Application
Turning
Compatible Hardware
T9 Insert Screw
Center to Cutting Tip
0.2960 in
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Style
TP
Approach Angle
90 Degrees
Insert Clearance Angle
11 Degrees
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, QSBI50060R, 90 Degrees , 0.2960 in, T9 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews