Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A12MSTFPR11, 150.00mm L, High Speed Steel, Triangle Insert Shape
- Mfr # 5086802
- Zoro # G3573830
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A12MSTFPR11
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5086802
- Zoro #
- G3573830
- UPC #
- 4059782006393
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- A12MSTFPR11
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Lead Angle
- 0 Degrees
- Rake
- -8 Degrees Radial, 0 Degrees Axial
- Approach Angle
- 90 Degrees
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Boring
- Center to Cutting Tip
- 9.00mm
- Insert Holding Type
- Screw On
- Head Material
- Steel
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Toolholder Style
- A-STFP
- ISO Number
- A12MSTFPR11
- Insert Style
- TP
- Number of Inserts
- 1
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Insert Size
- 110204
- Shank Dia.
- 12.00mm
- Insert Cutting Edge Length
- 11.00mm
- Min. Bore Dia.
- 16.00mm
- Shank Length
- 125.70mm
- Cutting Height
- 0.19mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Boring Bar, A-STFP, Insert Shape Triangle, Overall Length 150.00mm, A12MSTFPR11, 90 Degrees , 9.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.