Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, GSPI375625155L, 4-1/2 in L, High Speed Steel
- Mfr # 2828275
- Zoro # G3576070
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2 in
Shank Material
High Speed Steel
ANSI Code
GSPI375625155L
Shank Dia.
5/8 in
Insert Size
151505
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2828275
- Zoro #
- G3576070
- UPC #
- 4021169368059
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- ANSI Code
- GSPI375625155L
- Lead Angle
- -5 Degrees
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Left/Right Hand
- Left Hand
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- Compatible Hardware
- T7 Insert Screw
- ISO Number
- GSPI375625155L
- Center to Cutting Tip
- 0.3120 in
- Cutting Application
- Profiling
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 7 Degrees
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4-1/2 in
- Shank Dia.
- 5/8 in
- Insert Size
- 151505
- Cutting Height
- 0.0075 in
- Max. Bore Depth
- 1-1/2 in
- Shank Length
- 3 in
- Min. Bore Dia.
- 0.5150 in
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Boring Bar, Overall Length 4-1/2 in, GSPI375625155L, 95 Degrees , 0.3120 in, T7 Insert Screw, Coolant Through, Profiling, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.