Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, GSPI375625155R, 4-1/2 in L, High Speed Steel, 45 Degrees Diamond Insert Shape
- Mfr # 2828281
- Zoro # G3573569
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2 in
Shank Material
High Speed Steel
Insert Shape
45 Degrees Diamond
ANSI Code
GSPI375625155R
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2828281
- Zoro #
- G3573569
- UPC #
- 4021169367991
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 45 Degrees Diamond
- ANSI Code
- GSPI375625155R
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Type
- Screw Clamping
- Lead Angle
- -5 Degrees
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 1
- Approach Angle
- 95 Degrees
- Center to Cutting Tip
- 0.3120 in
- Number of Inserts
- 1
- ISO Number
- GSPI375625155R
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 7 Degrees
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Cutting Application
- Profiling
- Compatible Hardware
- T7 Insert Screw
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4-1/2 in
- Insert Size
- 151505
- Shank Dia.
- 5/8 in
- Min. Bore Dia.
- 0.5150 in
- Shank Length
- 3 in
- Max. Bore Depth
- 1-1/2 in
- Cutting Height
- 0.0075 in
- Insert Cutting Edge Length
- 6.73mm
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Boring Bar, Insert Shape 45 Degrees Diamond, Overall Length 4-1/2 in, GSPI375625155R, 95 Degrees , 0.3120 in, T7 Insert Screw, Coolant Through, Profiling, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.