Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QCBI37565L, 6 in L, Carbide, Triangle Insert Shape
- Mfr # 2825297
- Zoro # G3576104
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
QCBI37565L
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825297
- Zoro #
- G3576104
- UPC #
- 4021169377839
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- QCBI37565L
- Left/Right Hand
- Left Hand
- Lead Angle
- -5 Degrees
- Cutting Direction
- Left Hand
- Type
- Screw Clamping
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Center to Cutting Tip
- 0.2280 in
- Insert Holding Type
- Screw On
- Compatible Hardware
- T9 Insert Screw
- ISO Number
- QCBI37565L
- Cutting Application
- Turning
- Insert Style
- TP
- Number of Inserts
- 1
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 11 Degrees
- Coolant Fed
- Coolant Through
- Approach Angle
- 95 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 3/8 in
- Insert Size
- 21505
- Shank Length
- 5.2560 in
- Insert Cutting Edge Length
- 11.00mm
- Min. Bore Dia.
- 7/16 in
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, QCBI37565L, 95 Degrees , 0.2280 in, T9 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.