Shop WIDIA

Indexable Boring Bar, QSBIW37553R, 5 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 2825364
  • Zoro # G3574731

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
QSBIW37553R
Rake
-3 Degrees Radial, 0 Degrees Axial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2825364
Zoro #
G3574731
UPC #
4021169377426
Country of Origin
Germany

Dimensions

Overall Length
5 in
Shank Dia.
3/8 in
Insert Size
2151
Cutting Height
0.0075 in
Min. Bore Dia.
0.4130 in
Shank Length
4-1/4 in
Insert Cutting Edge Length
4.34mm
Wire Rope Length
5 in
Length
5 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
QSBIW37553R
Rake
-3 Degrees Radial, 0 Degrees Axial
Type
Screw Clamping
Lead Angle
-3 Degrees
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Side Cutting Edge Angle
-3 Degrees
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Cutting Application
Turning
Compatible Hardware
T7 Insert Screw
ISO Number
QSBIW37553R
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Number of Inserts
1
Insert Style
WP
Approach Angle
93 Degrees
Center to Cutting Tip
0.2110 in
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 5 in, QSBIW37553R, 93 Degrees , 0.2110 in, T7 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews