Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QCBI37565R, 6 in L, Carbide, Triangle Insert Shape
- Mfr # 2825290
- Zoro # G3574381
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
QCBI37565R
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825290
- Zoro #
- G3574381
- UPC #
- 4021169377877
- Country of Origin
- Mexico
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- QCBI37565R
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Number of Inserts
- 1
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 11 Degrees
- Compatible Hardware
- T9 Insert Screw
- Insert Holding Type
- Screw On
- Center to Cutting Tip
- 0.2280 in
- Cutting Application
- Turning
- Number of Coolant Holes
- 1
- Insert Style
- TP
- Approach Angle
- 95 Degrees
- ISO Number
- QCBI37565R
- Side Cutting Edge Angle
- -5 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 3/8 in
- Insert Size
- 21505
- Insert Cutting Edge Length
- 11.00mm
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 7/16 in
- Shank Length
- 5.2540 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, QCBI37565R, 95 Degrees , 0.2280 in, T9 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.